Grade 2 Service Station Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin Chrome Finish

  • Mfr # AU5306LN 626

  • Zoro # G316502769


product price:  $328.99
/ea
Free Shipping & Returns

Key Features

Height
3-3/4 in
Series
Brass, Bronze
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Required Door Thickness
1-3/4 to 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU5306LN 626
Zoro #
G316502769
UPC #
197163372690
Country of Origin
United States

Dimensions

Height
3-3/4 in
Required Door Thickness
1-3/4 to 2
Width
7-1/2 in
Length
10 in

Details

Series
Brass, Bronze
Backset
2-3/4 in
Keyway Type
Conventional Cylinder
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
Brass, Bronze

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.