Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Less Cylinder, Satin Chrome Finish, Non-h

  • Mfr # AU5305LN LC 626

  • Zoro # G116469064


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AU5305LN LC 626
Zoro #
G116469064
UPC #
197163329823
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 to 2
Height
3-3/4 in
Length
10 in
Width
7-1/2 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Chrome
Keyway Type
Less Cylinder
Backset
2-3/4 in
Material
Brass, Bronze
Series
Brass, Bronze

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.