Shop YALE
See all product information
Create Account
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Schlage Conventional Cylinder C Keyway, Sa
- Mfr # AU4605LN 2806 626
- Zoro # G309952298
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Width
6.75 in
Weight
4 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AU4605LN 2806 626
- Zoro #
- G309952298
- UPC #
- 197163091751
- Country of Origin
- United States
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Weight
- 4 lb
- Type
- Cylindrical Lock
- Features
- Storeroom
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- Schlage Conventional Cylinder
- Material
- Brass, Bronze
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 6.75 in
- Length
- 7.25 in
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Augusta Lever, Schlage Conventional Cylinder C Keyway, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.