
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Dark Oxidized
Mfr # PB5305LN 613E
Zoro # G909952667
product price: $356.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/4 in to 2 in
Lockset Finish
Dark Oxidized Bronze
Features
Storeroom
Material
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PB5305LN 613E
Zoro #
G909952667
UPC #
197163090198
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 in to 2 in
Width
7.5 in
Length
10 in
Details
Lockset Grade
Grade 2
Lockset Finish
Dark Oxidized Bronze
Features
Storeroom
Material
Bronze
Fire Rated
3 Hours {A}
Type
Cylindrical Lock
Weight
4.8 lb
Cylinder Core Type
Conventional Cylinder
Description
Grade 2 Storeroom/Closet Cylindrical Lock, Pacific Beach Lever, Conventional Cylinder, Dark Oxidized Bronze Finish, Non-handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.