
Grade 2 Utility/Asylum/Institutional Cylindrical Lock, Augusta Lever, Conventional Cylinder, Satin
Mfr # AU5330LN 626
Zoro # G916475777
product price:Â $402.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 to 2
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
Brass, Bronze
Keyway Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AU5330LN 626
Zoro #
G916475777
UPC #
197163336173
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/4 to 2
Height
3-3/4 in
Length
10 in
Width
7-1/2 in
Details
Lockset Finish
Satin Chrome
Lockset Grade
Grade 2
Material
Brass, Bronze
Keyway Type
Conventional Cylinder
Backset
2-3/4 in
Series
Brass, Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.