Knob Lockset, Bridgeport, Entrance
Mfr # BP70-619
Zoro # G5882180
product price: $69.49
/eaKey Features
Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BP70-619
Zoro #
G5882180
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Description
Knob Lockset, Heavy Duty, Lockset Function Entrance, Style Bridgeport, Satin Nickel Finish, 3 hr. Fire Rated, Strike Type Round Corner Full Lip Strike, Grade 2, Series YH Collection, Location Type Commercial, Pins 6, Number of Keys 0, Keying Keyed Different, Keyway Type KW-1 or SC-1, Required Door Thickness 1-3/8 In. to 3-1/4 In., Standards ADA Compliant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.