Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # D3502N

  • Zoro # G5081435


product price: $15.29
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Bridgeport
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3502N
Zoro #
G5081435
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
Bridgeport
Key Type
Not Keyed
Strike Type
Full Lip, Round Corner
Strike Dim.
2-1/4 in
Lockset Finish
Satin Nickel
Pins
0
Electrical/Mechanical
Mechanical
Knob Material
Metal
Lockset Performance Strength
Standard Duty
Lockset Handle Type
Knob
For Use With
Wood or Metal Doors
Location Type
Commercial
Style
Bridgeport Knob
Mortise / Cylindrical
Cylindrical
Number of Keys
0
Ligature Resistant
No
Backset
2 3/8 in
Includes
Mounting Hardware
Lockset Fire Rating
Not Rated
ADA Compliant
No
Number of Pins
0
Keying
Unkeyed
Application
Commercial
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Performance Grade
2
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Lockset Style
Bridgeport Knob
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.