Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # D35062

  • Zoro # G5081310


product price: $12.69
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
YH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D35062
Zoro #
G5081310
UPC #
081023182249
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
YH
Lockset Handle Type
Knob
Lockset Performance Strength
Standard Duty
For Use With
Wood or Metal Doors
Mortise / Cylindrical
Cylindrical
Strike Dim.
2-1/4 in
Ligature Resistant
No
Style
Cambridge Knob
Key Type
Not Keyed
Backset
2 3/8 in
Knob Material
Metal
Lockset Fire Rating
Not Rated
Lockset Finish
Antique Nickel
Electrical/Mechanical
Mechanical
ADA Compliant
No
Pins
0
Includes
Mounting Hardware
Location Type
Commercial
Strike Type
Full Lip, Round Corner
Number of Keys
0
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Nickel-Plated, Blackened, Relieved, Clear Coated
Lockset Type
Mechanical
ANSI Grade
2
Knob/Handle Material
Brass
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable
Mortise/Cylindrical
Cylindrical
Lockset Style
Cambridge Knob

Description

Mechanical, Knob, Cylindrical, Lockset Function Dummy, Lockset Grade 2, Cambridge Knob Style, Antique Nickel Lockset Finish, Keyway Type None, Key Type Not Keyed, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 In. or 2-3/4 In., Ligature Resistant No, For Use With Wood or Metal Doors, Includes Mounting Hardware, Item Knob Dummy Trim, Knob Material Metal, Location Type Commercial, Lockset Performance Strength Standard Duty, Number of Keys 0, Pins 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.