Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # D3506K

  • Zoro # G5081155


product price: $14.49
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Cambridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3506K
Zoro #
G5081155
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
Cambridge
Knob Material
Metal
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Style
Cambridge Knob
Pins
0
Ligature Resistant
No
Key Type
Not Keyed
Strike Dim.
2-1/4 in
Lockset Handle Type
Knob
For Use With
Wood or Metal Doors
Electrical/Mechanical
Mechanical
Strike Type
Full Lip, Round Corner
Lockset Finish
Oil Rubbed Bronze
Backset
2 3/8 in
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Includes
Mounting Hardware
Number of Keys
0
Location Type
Commercial
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Lockset Style
Cambridge Knob
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Mortise/Cylindrical
Cylindrical
Fire Rating
Not Rated

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.