Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # D3508N

  • Zoro # G5081076


product price: $28.39
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Dartmouth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3508N
Zoro #
G5081076
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
Dartmouth
Knob Material
Metal
Lockset Fire Rating
Not Rated
Includes
Mounting Hardware
Lockset Performance Strength
Standard Duty
Strike Type
Full Lip, Round Corner
Location Type
Commercial
Style
Dartmouth Knob
Lockset Finish
Satin Nickel
Electrical/Mechanical
Mechanical
Pins
0
Strike Dim.
2-1/4 in
Key Type
Not Keyed
Backset
2 3/8 in
ADA Compliant
No
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Knob
Ligature Resistant
No
For Use With
Wood or Metal Doors
Number of Pins
0
Keying
Unkeyed
Application
Commercial
Includes Hardware
Hardware Included
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Fire Rating
Not Rated
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Dartmouth Knob
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.