Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # D3509K

  • Zoro # G5080951


product price: $12.99
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Oxford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3509K
Zoro #
G5080951
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 1/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
Oxford
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Knob Material
Metal
Pins
0
Lockset Finish
Oil Rubbed Bronze
Includes
Mounting Hardware
For Use With
Wood or Metal Doors
Lockset Handle Type
Knob
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Lockset Performance Strength
Standard Duty
Strike Type
Full Lip, Round Corner
Style
Oxford Knob
Lockset Fire Rating
Not Rated
ADA Compliant
No
Location Type
Commercial
Strike Dim.
2-1/4 in
Ligature Resistant
No
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Lockset Type
Mechanical
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
ANSI Grade
2
Performance Grade
2
Mortise/Cylindrical
Cylindrical
Lockset Style
Oxford Knob

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.