Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 2

  • Mfr # D3509N

  • Zoro # G5080997


product price: $13.29
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Oxford
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3509N
Zoro #
G5080997
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
2
Keyway Type
None
Series
Oxford
Location Type
Commercial
Number of Keys
0
For Use With
Wood or Metal Doors
Strike Dim.
2-1/4 in
Pins
0
Lockset Finish
Satin Nickel
Key Type
Not Keyed
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Mortise / Cylindrical
Cylindrical
Lockset Handle Type
Knob
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Knob Material
Metal
Includes
Mounting Hardware
Style
Oxford Knob
Number of Pins
0
Keying
Unkeyed
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Knob/Handle Material
Brass
Fire Rating
Not Rated
ANSI Grade
2
Lockset Style
Oxford Knob
Mortise/Cylindrical
Cylindrical
Lockset Type
Mechanical

Description

Knob Lockset,Mechanical,Dummy,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.