Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 3

  • Mfr # ATD32DL

  • Zoro # G5081618


product price: $10.19
/ea
Sold in multiples of 2 for $20.38

Key Features

Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Athens
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATD32DL
Zoro #
G5081618
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Series
Athens
Number of Keys
0
Knob Material
Metal
Lockset Handle Type
Knob
Lockset Performance Strength
Standard Duty
Strike Dim.
2-1/4 in
Pins
0
Style
Athens Knob
Includes
Mounting Hardware
For Use With
Wood or Metal Doors
Strike Type
Full Lip, Round Corner
Key Type
Not Keyed
Lockset Fire Rating
Not Rated
ADA Compliant
No
Backset
2 3/8 in
Lockset Finish
Stainless Steel
Electrical/Mechanical
Mechanical
Location Type
Commercial
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
3
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Knob/Handle Material
Metal
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Stainless Steel
Lockset Type
Mechanical
Lockset Style
Athens Knob
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included

Description

Knob Lockset,Mechanical,Dummy,Grd. 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.