Zoro Homepage

Knob Lockset, Mechanical, Dummy, Grd. 3

  • Mfr # SND10BPL

  • Zoro # G5081636


product price: $11.49
/ea

Key Features

Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Required Door Thickness
1-3/8 in to 3-1/4 in
Series
Sinclair
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SND10BPL
Zoro #
G5081636
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Dummy
Lockset Grade
3
Keyway Type
None
Series
Sinclair
Key Type
Not Keyed
Style
Sinclair Knob
Includes
Mounting Hardware
Mortise / Cylindrical
Cylindrical
Strike Dim.
2-1/4 in
Pins
0
Strike Type
Full Lip, Round Corner
Backset
2 3/8 in
For Use With
Wood or Metal Doors
Lockset Handle Type
Knob
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Lockset Finish
Oil Rubbed Bronze
Lockset Fire Rating
Not Rated
Location Type
Commercial
Electrical/Mechanical
Mechanical
ADA Compliant
No
Knob Material
Metal
Number of Keys
0
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Knob/Handle Material
Bronze
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
3
Lockset Style
Sinclair Knob
Mortise/Cylindrical
Cylindrical
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Fire Rating
Not Rated
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Lockset,Mechanical,Dummy,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.