Knob Lockset, Mechanical, Entrance, Grd. 2
Mfr # D3406N01
Zoro # G5081380
product price: $65.39
/eaKey Features
Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D3406N01
Zoro #
G5081380
UPC #
-
Country of Origin
United States
Dimensions
Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in
Description
Knob Lockset,Mechanical,Entrance,Grd. 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.