Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # D3408K01

  • Zoro # G5081067


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3408K01
Zoro #
G5081067
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Schlage SC4
Key Type
Keyed Different
Series
Dartmouth
Key Material
Bronze
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
ADA Compliant
No
Pins
6
Strike Dim.
2-1/4 in
Item
Door Lockset
Strike Type
Full Lip, Round Corner
Location Type
Commercial
Number of Keys
2
Lockset Fire Rating
Not Rated
Ligature Resistant
No
Style
Dartmouth Knob
Includes
Mounting Hardware
For Use With
Wood or Metal Doors
Knob Material
Metal
Lockset Performance Strength
Standard Duty
Number of Pins
6
Keying
Keyed Different
Application
Commercial
ANSI Grade
2
Lockset Style
Dartmouth Knob
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
Performance Grade
2
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Knob/Handle Material
Brass

Description

Knob Lockset,Mechanical,Entrance,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.