Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # D3409K01

  • Zoro # G5080988


product price: $64.69
/ea

Key Features

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3409K01
Zoro #
G5080988
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Schlage SC4
Key Type
Keyed Different
Series
Oxford
Key Material
Bronze
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Strike Type
Full Lip, Round Corner
Includes
Mounting Hardware
ADA Compliant
No
Knob Material
Metal
Style
Oxford Knob
Number of Keys
2
Ligature Resistant
No
Lockset Fire Rating
Not Rated
For Use With
Wood or Metal Doors
Item
Door Lockset
Lockset Performance Strength
Standard Duty
Location Type
Commercial
Pins
6
Strike Dim.
2-1/4 in
Keying
Keyed Different
Number of Pins
6
Lockset Style
Oxford Knob
ANSI Grade
2
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
Performance Grade
2
Application
Commercial
Fire Rating
Not Rated

Description

Knob Lockset,Mechanical,Entrance,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.