Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # D3409N01

  • Zoro # G5081021


product price: $63.49
/ea

Key Features

Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3409N01
Zoro #
G5081021
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Schlage SC4
Key Type
Keyed Different
Series
Oxford
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Number of Keys
2
Lockset Fire Rating
Not Rated
Knob Material
Metal
Strike Dim.
2-1/4 in
Includes
Mounting Hardware
Location Type
Commercial
Style
Oxford Knob
Item
Door Lockset
Lockset Performance Strength
Standard Duty
For Use With
Wood or Metal Doors
ADA Compliant
No
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
Pins
6
Number of Pins
6
Keying
Keyed Different
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Oxford Knob
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
Application
Commercial
Lockset Type
Mechanical
Fire Rating
Not Rated
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Performance Grade
2

Description

Knob Lockset,Mechanical,Entrance,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.