Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 3

  • Mfr # ATE36

  • Zoro # G5081581


product price: $24.39
/ea

Key Features

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATE36
Zoro #
G5081581
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Lockset Finish
Bright Brass
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Series
Athens
Key Material
Brass
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Location Type
Commercial
Knob Material
Metal
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Number of Keys
2
Item
Door Lockset
Lockset Fire Rating
Not Rated
Style
Athens Knob
Includes
Mounting Hardware
Strike Dim.
2-1/4 in
Pins
5
ADA Compliant
No
For Use With
Wood or Metal Doors
Strike Type
Full Lip, Round Corner
Keying
Keyed Different
Number of Pins
5
Lockset Type
Mechanical
ANSI Grade
3
Includes Hardware
Hardware Included
Lockset Style
Athens Knob
Application
Commercial
Fire Rating
Not Rated
Knob/Handle Material
Metal
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Knob Lockset,Mechanical,Entrance,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.