Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 3

  • Mfr # SNE10BP6

  • Zoro # G5081548


product price: $29.39
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Required Door Thickness
1-3/8 in to 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNE10BP6
Zoro #
G5081548
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Oil Rubbed Bronze
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Series
Sinclair
Key Material
Bronze
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Style
Sinclair Knob
Pins
5
Item
Door Lockset
Strike Dim.
2-1/4 in
Location Type
Commercial
Lockset Performance Strength
Standard Duty
For Use With
Wood or Metal Doors
Includes
Mounting Hardware
Knob Material
Metal
Ligature Resistant
No
Strike Type
Full Lip, Round Corner
ADA Compliant
No
Lockset Fire Rating
Not Rated
Number of Keys
2
Keying
Keyed Different
Number of Pins
5
Application
Commercial
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Type
Mechanical
Lockset Style
Sinclair Knob
Mortise/Cylindrical
Cylindrical
Performance Grade
2
ANSI Grade
3
Knob/Handle Material
Bronze
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Entrance,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.