Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Entrance, Grd. 3

  • Mfr # SNE156

  • Zoro # G5081557


product price: $25.99
/ea

Key Features

Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Required Door Thickness
1-3/8 in to 3-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SNE156
Zoro #
G5081557
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
3
Lockset Handle Type
Knob
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance, Office
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Series
Sinclair
Key Material
Nickel Silver
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Knob Material
Metal
Strike Type
Full Lip, Round Corner
Includes
Mounting Hardware
Number of Keys
2
Ligature Resistant
No
For Use With
Wood or Metal Doors
ADA Compliant
No
Location Type
Commercial
Style
Sinclair Knob
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Pins
5
Strike Dim.
2-1/4 in
Item
Door Lockset
Keying
Keyed Different
Number of Pins
5
Includes Hardware
Hardware Included
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Application
Commercial
ANSI Grade
3
Lockset Style
Sinclair Knob
Performance Grade
2
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Knob/Handle Material
Brass

Description

Knob Lockset,Mechanical,Entrance,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.