Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # D3106201

  • Zoro # G5081329


product price: $35.79
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3106201
Zoro #
G5081329
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Antique Nickel
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Cambridge Knob
Pins
0
Series
Cambridge
Includes
Mounting Hardware
Backset
2 3/8 in
Ligature Resistant
No
Knob Material
Metal
Strike Type
Full Lip, Round Corner
Number of Keys
0
Electrical/Mechanical
Mechanical
Strike Dim.
2-1/4 in
Location Type
Commercial
Item
Door Lockset
Lockset Performance Strength
Standard Duty
For Use With
Wood or Metal Doors
Number of Pins
0
Keying
Unkeyed
Mortise/Cylindrical
Cylindrical
Application
Commercial
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Blackened, Satin Relieved, Clear Coated
Fire Rating
Not Rated
Lockset Style
Cambridge Knob
Knob/Handle Material
Metal
Performance Grade
2
Lockset Type
Mechanical
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Passage,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.