Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # D3106301

  • Zoro # G5081408


product price: $36.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3106301
Zoro #
G5081408
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Bright Brass
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Cambridge Knob
Series
Cambridge
Number of Keys
0
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
For Use With
Wood or Metal Doors
Location Type
Commercial
Item
Door Lockset
Backset
2 3/8 in
Electrical/Mechanical
Mechanical
Strike Dim.
2-1/4 in
Knob Material
Metal
Includes
Mounting Hardware
Ligature Resistant
No
Pins
0
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Mortise/Cylindrical
Cylindrical
ANSI Grade
2
Fire Rating
Not Rated
Knob/Handle Material
Brass
Lockset Type
Mechanical
Performance Grade
2
Lockset Style
Cambridge Knob
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Knob Lockset,Mechanical,Passage,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.