Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # D3106G01

  • Zoro # G5081240


product price: $34.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3106G01
Zoro #
G5081240
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Gun Metal Pewter
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Cambridge Knob
Knob Material
Metal
Item
Door Lockset
Strike Type
Full Lip, Round Corner
Location Type
Commercial
Strike Dim.
2-1/4 in
Pins
0
Backset
2 3/8 in
Ligature Resistant
No
Electrical/Mechanical
Mechanical
Includes
Mounting Hardware
For Use With
Wood or Metal Doors
Lockset Performance Strength
Standard Duty
Series
Cambridge
Number of Keys
0
Number of Pins
0
Keying
Unkeyed
Application
Commercial
Mortise/Cylindrical
Cylindrical
Lockset Style
Cambridge Knob
Includes Hardware
Hardware Included
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
2
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Stainless Steel
Fire Rating
Not Rated
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Stainless Steel
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Passage,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.