Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # D3106K01

  • Zoro # G5081161


product price: $31.69
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3106K01
Zoro #
G5081161
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 1/4 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Cambridge Knob
Electrical/Mechanical
Mechanical
Location Type
Commercial
Knob Material
Metal
Number of Keys
0
Lockset Performance Strength
Standard Duty
Ligature Resistant
No
Strike Dim.
2-1/4 in
Series
Cambridge
Backset
2 3/8 in
Item
Door Lockset
Strike Type
Full Lip, Round Corner
Includes
Mounting Hardware
Pins
0
For Use With
Wood or Metal Doors
Keying
Unkeyed
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Application
Commercial
Locking/Unlocking Access - Inside
Not Lockable
Knob/Handle Material
Brass
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Lockset Type
Mechanical
Fire Rating
Not Rated
Performance Grade
2
Includes Hardware
Hardware Included
ANSI Grade
2
Lockset Style
Cambridge Knob
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated

Description

Knob Lockset,Mechanical,Passage,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.