Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # D3108K01

  • Zoro # G5081049


product price: $53.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3108K01
Zoro #
G5081049
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Oil Rubbed Bronze
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Dartmouth Knob
Ligature Resistant
No
Lockset Performance Strength
Standard Duty
Pins
0
Includes
Mounting Hardware
Item
Door Lockset
Backset
2 3/8 in
For Use With
Wood or Metal Doors
Electrical/Mechanical
Mechanical
Strike Type
Full Lip, Round Corner
Number of Keys
0
Strike Dim.
2-1/4 in
Knob Material
Metal
Series
Dartmouth
Location Type
Commercial
Number of Pins
0
Keying
Unkeyed
Fire Rating
Not Rated
ANSI/BHMA Finish
Satin Brass, Blackened, Satin Relieved, Clear Coated
Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Brass
ANSI Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Application
Commercial
Lockset Style
Dartmouth Knob
Performance Grade
2
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant

Description

Knob Lockset,Mechanical,Passage,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.