Zoro Homepage

Knob Lockset, Mechanical, Passage, Grd. 2

  • Mfr # D3108N01

  • Zoro # G5081085


product price: $53.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D3108N01
Zoro #
G5081085
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
3 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
2
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Nickel
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Dartmouth Knob
Strike Type
Full Lip, Round Corner
Strike Dim.
2-1/4 in
Location Type
Commercial
Series
Dartmouth
Lockset Performance Strength
Standard Duty
Knob Material
Metal
Ligature Resistant
No
Number of Keys
0
For Use With
Wood or Metal Doors
Backset
2 3/8 in
Item
Door Lockset
Includes
Mounting Hardware
Pins
0
Electrical/Mechanical
Mechanical
Number of Pins
0
Keying
Unkeyed
Mortise/Cylindrical
Cylindrical
Application
Commercial
Lockset Type
Mechanical
Knob/Handle Material
Brass
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Locking/Unlocking Access - Inside
Not Lockable
Performance Grade
2
Lockset Style
Dartmouth Knob
Fire Rating
Not Rated

Description

Knob Lockset,Mechanical,Passage,Grd. 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.