Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 3

  • Mfr # ATPA32D

  • Zoro # G5081679


product price: $20.19
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ATPA32D
Zoro #
G5081679
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Stainless Steel
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Athens Knob
Includes
Mounting Hardware
Knob Material
Metal
Number of Keys
0
Series
Athens
For Use With
Wood or Metal Doors
Strike Type
Full Lip, Round Corner
Electrical/Mechanical
Mechanical
Strike Dim.
2-1/4 in
Location Type
Commercial
Backset
2 3/8 in
Ligature Resistant
No
Pins
0
Item
Door Lockset
Lockset Performance Strength
Standard Duty
Keying
Unkeyed
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
3
Knob/Handle Material
Metal
Fire Rating
Not Rated
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Athens Knob
ANSI/BHMA Finish
Satin Stainless Steel

Description

Knob Lockset,Mechanical,Passage,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.