Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Passage, Grd. 3

  • Mfr # SNPA15

  • Zoro # G5081566


product price: $23.59
/ea

Key Features

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SNPA15
Zoro #
G5081566
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Mortise / Cylindrical
Cylindrical
Lockset Function
Passage
Lockset Grade
3
Key Type
Not Keyed
Lockset Handle Type
Knob
Lockset Finish
Satin Nickel
Keyway Type
None
ADA Compliant
No
Lockset Fire Rating
Not Rated
Style
Sinclair Knob
Electrical/Mechanical
Mechanical
Includes
Mounting Hardware
For Use With
Wood or Metal Doors
Number of Keys
0
Ligature Resistant
No
Pins
0
Backset
2 3/8 in
Location Type
Commercial
Series
Sinclair
Strike Dim.
2-1/4 in
Strike Type
Full Lip, Round Corner
Lockset Performance Strength
Standard Duty
Knob Material
Metal
Item
Door Lockset
Keying
Unkeyed
Number of Pins
0
Application
Commercial
Mortise/Cylindrical
Cylindrical
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Brass
Performance Grade
2
ANSI Grade
3
Lockset Style
Sinclair Knob
Fire Rating
Not Rated
Locking/Unlocking Access - Inside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Outside
Not Lockable

Description

Knob Lockset,Mechanical,Passage,Grd. 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.