- MFR #
- D3206701
- Zoro #
- G5081295
- UPC #
- -
- Country of Origin
- United States
- Item
- Door Lockset
- Lockset Handle Type
- Knob
- Mortise / Cylindrical
- Cylindrical
- Lockset Function
- Privacy
- Lockset Grade
- 2
- Key Type
- Not Keyed
- Lockset Finish
- Satin Chrome
- Series
- Cambridge
- Keyway Type
- None
- Backset
- 2 3/8 in
- Knob Material
- Metal
- Style
- Cambridge Knob
- For Use With
- Wood or Metal Doors
- Strike Dim.
- 2-1/4 in
- Strike Type
- Full Lip, Round Corner
- Lockset Performance Strength
- Standard Duty
- Location Type
- Commercial
- Lockset Fire Rating
- Not Rated
- Ligature Resistant
- No
- Number of Keys
- 0
- ADA Compliant
- No
- Pins
- 0
- Electrical/Mechanical
- Mechanical
- Includes
- Mounting Hardware
- Number of Pins
- 0
- Keying
- Unkeyed
- Lockset Type
- Mechanical
- Fire Rating
- Not Rated
- Application
- Commercial
- Mortise/Cylindrical
- Cylindrical
- ANSI/BHMA Finish
- Satin Stainless Steel
- Includes Hardware
- Hardware Included
- Knob/Handle Material
- Stainless Steel
- ANSI Grade
- 2
- Performance Grade
- 2
- Lockset Style
- Cambridge Knob
- Ligature-Resistant
- Not Ligature-Resistant