Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Exit Device Trim

  • Mfr # AU 632F x 630

  • Zoro # G400948305


product price: $386.99
/ea
Free Shipping & Returns

Key Features

Max. Door Height
96 in
Finish
Satin Stainless Steel
Performance
Standard Duty
Ligature Resistant
No
Fire Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU 632F x 630
Zoro #
G400948305
UPC #
-
Country of Origin
United States

Dimensions

Max. Door Height
96 in
Fits Stile Width
3 in
For Door Thickness
1 3/4 in
Max. Door Width
48 in
Overall Length
15 1/2 in
Overall Width
2 3/4 in
Length - Maximum
15 1/2 in
Door Width - Maximum
48 in
Door Thickness - Maximum
1 3/4 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Finish
Satin Stainless Steel
Performance
Standard Duty
Ligature Resistant
No
Fire Rated
Yes
Includes
Mounting Hardware
Cylinder
Single
ADA Compliant
Yes
Style
Thumbpiece Pull
Standards
ANSI/BHMA A156.3
Outside Trim Type
Pull
Type
Night Latch
Grade
ANSI Grade 1
Fire Rating - Door Hardware
3 hr
Application
Exit Trim for Exit Device
Door Handing
Field Reversible
Color
Satin Stainless Steel
Product Type
Mechanical Exit Device Trim
Key Type
Keyed Different
Visual Indicator Message
No Message
ANSI Grade
1
Fire Rating
3 hr
Hand Orientation
Non-Handed
For Use with Exit Device
Exit Devices
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Exit Device Style
Thumbpiece Pull
Includes Hardware
Hardware Included

Description

Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Stainless Steel, Satin Stainless Steel Finish, Key Type Keyed Different, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Exit Trim for Exit Device, Overall Length 15 1/2 in, Overall Width 2 3/4 in, Grade ANSI Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Thumbpiece Pull, Cylinder Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.