Zoro Homepage

Lever Exit Device Trim

  • Mfr # AU 633F x 630

  • Zoro # G100948209


product price: $502.99
/ea
Free Shipping & Returns

Key Features

Grade
ANSI Grade 1
Type
Classroom
For Door Thickness
1 3/4 in
Ligature Resistant
No
Overall Width
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU 633F x 630
Zoro #
G100948209
UPC #
-
Country of Origin
United States

Dimensions

For Door Thickness
1 3/4 in
Overall Width
2 3/4 in
Max. Door Height
96 in
Overall Length
15 1/2 in
Fits Stile Width
3 in
Max. Door Width
48 in
Door Thickness - Maximum
1 3/4 in
Door Width - Maximum
48 in
Length - Maximum
15 1/2 in
Door Height - Maximum
96 in

Details

Item
Mechanical Exit Device Trim
Grade
ANSI Grade 1
Type
Classroom
Ligature Resistant
No
Includes
Mounting Hardware
Cylinder
Single
Standards
ANSI/BHMA A156.3
ADA Compliant
Yes
Color
Satin Stainless Steel
Application
Exit Trim for Exit Device
Fire Rated
Yes
Door Handing
Field Reversible
Fire Rating - Door Hardware
3 hr
Performance
Standard Duty
Style
Thumbpiece Pull
Finish
Satin Stainless Steel
Outside Trim Type
Pull
Key Type
Keyed Different
Product Type
Mechanical Exit Device Trim
Performance Grade
2
Fire Rating
3 hr
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
For Use with Exit Device
Exit Devices
Exit Device Style
Thumbpiece Pull
Ligature-Resistant
Not Ligature-Resistant
Visual Indicator Message
No Message
Includes Hardware
Hardware Included

Description

Pull, Mechanical Exit Device Trim, Standard Duty, Door Handing Field Reversible, Fire Rated Yes, Color Satin Stainless Steel, Satin Stainless Steel Finish, Key Type Keyed Different, Max. Door Height 96 in, Max. Door Width 48 in, Fits Stile Width 3 in, For Door Thickness 1 3/4 in, Application Exit Trim for Exit Device, Overall Length 15 1/2 in, Overall Width 2 3/4 in, Grade ANSI Grade 1, Standards ANSI/BHMA A156.3, ADA Compliant Yes, Style Thumbpiece Pull, Cylinder Single

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.