Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grade 3

  • Mfr # ALD10BPR

  • Zoro # G5081715


product price: $16.19
/ea

Key Features

Grade
3
Series
Alpharetta
Fire Rated
Not Rated
Mortise / Cylindrical
Cylindrical
Lockset Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALD10BPR
Zoro #
G5081715
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
3
Finish
Oil Rubbed Bronze
Series
Alpharetta
Fire Rated
Not Rated
Mortise / Cylindrical
Cylindrical
Lockset Finish
Oil Rubbed Bronze
Location Type
Commercial
Keyway Type
None
Style
Alpharetta Straight
Key Type
Not Keyed
ADA Compliant
No
Number of Pins
0
Strike Type
Full Lip, Round Corner
For Use With
Metal or Wood Doors
Cylinder Core Type
Conventional Core Cylinder
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Lockset Grade
3
Standards
ANSI Grade 2
Electrical/Mechanical
Mechanical
Includes
Mounting Hardware
Lockset Handle Type
Lever
Strike Dim.
2-1/4 in
Lockset Function
Dummy
Lockset Fire Rating
Not Rated
Number of Keys
0
Handle Material
Metal
Backset
2-3/8 in or 2-3/4 in
Lockset Performance Strength
Standard Duty
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Fire Rating
Not Rated
Performance Grade
2
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Lockset Style
Alpharetta Straight
Lockset Type
Mechanical
ANSI Grade
2
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Dummy,Grade 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.