Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grade 3

  • Mfr # ALD15R

  • Zoro # G5081846


product price: $12.79
/ea

Key Features

Grade
3
Series
Alpharetta
Fire Rated
Not Rated
Lockset Handle Type
Lever
Style
Alpharetta Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALD15R
Zoro #
G5081846
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
3
Finish
Satin Nickel
Series
Alpharetta
Fire Rated
Not Rated
Lockset Handle Type
Lever
Style
Alpharetta Straight
Location Type
Commercial
Keyway Type
None
Key Type
Not Keyed
ADA Compliant
No
Lockset Finish
Satin Nickel
Strike Type
Full Lip, Round Corner
Lockset Function
Dummy
Lockset Performance Strength
Standard Duty
Strike Dim.
2-1/4 in
Includes
Mounting Hardware
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
Backset
2-3/8 in or 2-3/4 in
Standards
ANSI Grade 2
For Use With
Metal or Wood Doors
Handle Material
Metal
Electrical/Mechanical
Mechanical
Number of Pins
0
Number of Keys
0
Lockset Fire Rating
Not Rated
Mortise/Cylindrical
Cylindrical
Mortise / Cylindrical
Cylindrical
Lockset Grade
3
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Lockset Style
Alpharetta Straight
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Includes Hardware
Hardware Included
Knob/Handle Material
Metal
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
2
ANSI Grade
2

Description

Lever Lockset,Mechanical,Dummy,Grade 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.