Zoro Homepage

Lever Lockset, Mechanical, Dummy, Grade 3

  • Mfr # ALD3L

  • Zoro # G5081800


product price: $12.99
/ea

Key Features

Grade
3
Series
Alpharetta
Fire Rated
Not Rated
Includes
Mounting Hardware
Lockset Finish
Bright Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALD3L
Zoro #
G5081800
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
3
Finish
Polished Brass
Series
Alpharetta
Fire Rated
Not Rated
Includes
Mounting Hardware
Lockset Finish
Bright Brass
Lockset Performance Strength
Standard Duty
Standards
ANSI Grade 2
Strike Dim.
2-1/4 in
Keyway Type
None
Handle Material
Metal
ADA Compliant
No
Key Type
Not Keyed
Location Type
Commercial
Ligature Resistant
No
For Use With
Metal or Wood Doors
Number of Keys
0
Electrical/Mechanical
Mechanical
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Lockset Handle Type
Lever
Number of Pins
0
Mortise / Cylindrical
Cylindrical
Mortise/Cylindrical
Cylindrical
Lockset Grade
3
Lockset Function
Dummy
Style
Alpharetta Straight
Strike Type
Full Lip, Round Corner
Backset
2-3/8 in or 2-3/4 in
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Performance Grade
2
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Knob/Handle Material
Metal
Locking/Unlocking Access - Outside
Not Lockable
Fire Rating
Not Rated
Lockset Style
Alpharetta Straight
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Lever Lockset,Mechanical,Dummy,Grade 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.