Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Dummy, Grade 3

  • Mfr # KWD15R

  • Zoro # G5081889


product price: $14.99
/ea

Key Features

Grade
3
Finish
Satin Nickel
Series
Keowee
Fire Rated
Not Rated
Lockset Function
Dummy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWD15R
Zoro #
G5081889
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Grade
3
Finish
Satin Nickel
Series
Keowee
Fire Rated
Not Rated
Lockset Function
Dummy
ADA Compliant
No
Electrical/Mechanical
Mechanical
Cylinder Core Type
Conventional Core Cylinder
Number of Keys
0
Handle Material
Metal
Style
Keowee Curved
Keyway Type
None
Standards
ANSI Grade 2
Lockset Performance Strength
Standard Duty
Lockset Fire Rating
Not Rated
Includes
Mounting Hardware
For Use With
Metal or Wood Doors
Features
Right Hand
Strike Type
Full Lip, Round Corner
Key Type
Not Keyed
Number of Pins
0
Lockset Finish
Satin Nickel
Lockset Grade
3
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
2-1/4 in
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Location Type
Commercial
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
Hand Orientation
Right-Handed
Knob/Handle Material
Metal
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
ANSI Grade
2
Includes Hardware
Hardware Included
Performance Grade
2
Lockset Style
Keowee Curved
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated

Description

Lever Lockset,Mechanical,Dummy,Grade 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.