Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # ALE156

  • Zoro # G5081855


product price: $32.29
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALE156
Zoro #
G5081855
UPC #
081023204361
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Alpharetta Straight
Lockset Finish
Satin Nickel
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Lockset Fire Rating
Not Rated
Cylinder Core Type
Conventional Core Cylinder
Key Material
Nickel Silver
Mortise/Cylindrical
Cylindrical
Lockset Performance Strength
Standard Duty
ADA Compliant
No
Strike Type
Full Lip, Round Corner
Handle Material
Metal
Number of Keys
2
Series
Alpharetta
Standards
ANSI Grade 2
Ligature Resistant
No
Location Type
Commercial
Strike Dim.
2-1/4 in
Item
Door Lockset
For Use With
Metal or Wood Doors
Backset
2-3/8 in or 2-3/4 in
Number of Pins
5
Includes
Mounting Hardware
Fire Rated
Not Rated
Keying
Keyed Different
Finish
Satin Nickel
Grade
3
Visual Indicator Message
No Message
Knob/Handle Material
Metal
Fire Rating
Not Rated
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Performance Grade
2
Application
Commercial
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Lockset Style
Alpharetta Straight

Description

Lever Lockset,Mechanical,Entrance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.