Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # ALE36

  • Zoro # G5081819


product price: $37.39
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALE36
Zoro #
G5081819
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Alpharetta Straight
Lockset Finish
Bright Brass
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Item
Door Lockset
Key Material
Brass
Lockset Performance Strength
Standard Duty
Number of Keys
2
Cylinder Core Type
Conventional Core Cylinder
ADA Compliant
No
Number of Pins
5
Standards
ANSI Grade 2
Backset
2-3/8 in or 2-3/4 in
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Strike Type
Full Lip, Round Corner
Handle Material
Metal
Lockset Fire Rating
Not Rated
Series
Alpharetta
Location Type
Commercial
Strike Dim.
2-1/4 in
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Grade
3
Keying
Keyed Different
Fire Rated
Not Rated
Finish
Polished Brass
Visual Indicator Message
No Message
ANSI Grade
2
Application
Commercial
Lockset Type
Mechanical
Knob/Handle Material
Metal
Lockset Style
Alpharetta Straight
ANSI/BHMA Finish
Bright Brass, Clear Coated
Includes Hardware
Hardware Included
Performance Grade
2
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Entrance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.