Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance

  • Mfr # KWE10BP6

  • Zoro # G5081776


product price: $41.49
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KWE10BP6
Zoro #
G5081776
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
3
Style
Keowee Curved
Lockset Finish
Oil Rubbed Bronze
Keyway Type
Kwikset KW1
Key Type
Keyed Different
Cylinder Core Type
Conventional Core Cylinder
Series
Keowee
Location Type
Commercial
Number of Pins
5
Strike Type
Full Lip, Round Corner
Includes
Mounting Hardware
Lockset Fire Rating
Not Rated
Key Material
Bronze
Ligature Resistant
No
Backset
2-3/8 in or 2-3/4 in
Item
Door Lockset
ADA Compliant
No
Mortise/Cylindrical
Cylindrical
Handle Material
Metal
For Use With
Metal or Wood Doors
Strike Dim.
2-1/4 in
Standards
ANSI Grade 2
Number of Keys
2
Lockset Performance Strength
Standard Duty
Keying
Keyed Different
Fire Rated
Not Rated
Grade
3
Finish
Oil Rubbed Bronze
Visual Indicator Message
No Message
ANSI Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Includes Hardware
Hardware Included
Application
Commercial
Lockset Style
Keowee Curved
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
Performance Grade
2
Knob/Handle Material
Bronze
Fire Rating
Not Rated

Description

Lever Lockset,Mechanical,Entrance

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.