Lever Lockset, Mechanical, Entrance

  • Mfr # S-PB5307LN x 626
  • Zoro # G3018145
product price: 
$
175.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S-PB5307LN x 626
Zoro #
G3018145
UPC #
094703661569
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
For Door Thickness
1-3/8 to 1-3/4"
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Lip Length
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
5300LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Schlage
Key Type
Keyed Different
Series
5300LN
Lockset Fire Rating
3 hr
Item
Door Lockset
ADA Compliant
Yes
Strike Type
Curved Lip
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Location Type
Commercial
Ligature Resistant
No
Backset
2 3/4 in
Handle Material
Heavy Gauge Steel
Mortise/Cylindrical
Cylindrical
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Performance Strength
Medium Duty
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Number of Keys
2
Number of Pins
6
Finish
Dull Chrome
Grade
2
Fire Rated
3 hr.
Keying
Keyed Different
Function
Entry
Application
Commercial, Industrial
Type
Medium Duty
Material
Heavy Gauge Steel
Strike
1-1/4 x 4-7/8"
Visual Indicator Message
No Message
Lockset Style
Pacific Beach
Knob/Handle Material
Heavy Gauge Steel
Lockset Type
Mechanical
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Latch Bolt
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
2
Trim Plate Shape
Round
Lockset Function ANSI Code
F109
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Thumb Turn
Performance Grade
1
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Commercial Lever Lockset, Standard Duty Office/Entrance, Satin Chrome Finish, Grade 2, Heavy Gauge Steel Material, For Door Thickness 1 3/8 to 1-3/4 In, Backset 2 3/4 In, Crossbore Size 2 1/8 In, Strike 1 1/4 x 4 7/8 ANSI, Fire Rated 3 Hours, ANSI 117.1 Specification, UL Listed Standards

Ratings & reviews