Shop SCHLAGE

Lever Lockset, Mechanical, Entrance, Grd. 2

  • Mfr # F51A ACC 716 BRK
  • Zoro # G5072947

product price: 
$
97.69
/ea

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
F51A ACC 716 BRK
Zoro #
G5072947
UPC #
043156427864
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
F Accent/Brookshire
Lockset Finish
Antique Bronze
Keyway Type
Tumbler C
Key Type
Keyed Different
Handle Material
Brass
Includes
Keys
Ligature Resistant
No
Cylinder Core Type
Conventional Core Cylinder
For Use With
Residential/Light Commercial Applications
Series
F
Location Type
Commercial, Residential
Number of Keys
2
Strike Type
Full Lip, Round Corner
ADA Compliant
No
Strike Dim.
1-5/8 in x 2-1/4 in
Key Material
Brass
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Lockset Performance Strength
Light Duty
Backset
2 3/8 in
Standards
ANSI/BHMA A156.2-2011, ANSI/BHMA A156.39-2015, UL Listed
Number of Pins
5
Item
Door Lockset
Fire Rated
3 hr.
Grade
2
Features
Lock and Finish Backed By Limited Lifetime Warranty (Oil-Rubbed Bronze Exempt from Finish Guarantee), Self-Aligning Screw Holes, Universal Latch
Keying
Keyed Different
Finish
Aged Bronze
Visual Indicator Message
No Message
Performance Grade
3
Hand Orientation
Non-Handed
Fire Rating
3 hr
Application
Multiple Family Residential
ANSI/BHMA Finish
Aged Bronze
Ligature-Resistant
Not Ligature-Resistant
ANSI Grade
2
Knob/Handle Material
Brass
Lockset Style
Accent, Brookshire
Lockset Function ANSI Code
F81
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Entrance,Grd. 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.