Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Strike Type: T Strike

  • Mfr # AU4307LN X 605

  • Zoro # G0866733


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AU4307LN X 605
Zoro #
G0866733
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
2
Style
4300LN Augusta
Lockset Finish
Bright Brass
Key Type
Different
Ligature Resistant
No
Number of Pins
6
Standards
ANSI 117.1, UL Listed
Location Type
Commercial
For Use With
Wood Doors with Wood or Steel Frames
Strike Type
T Strike
Item
Lever
Handle Material
Cold Rolled Steel
Mortise/Cylindrical
Cylindrical
Backset
2 3/4 in
Strike Dim.
2 3/4 in x 1 1/8 in
Cylinder Core Type
Interchangeable Core
Number of Keys
2
Lockset Performance Strength
Medium Duty
Lockset Fire Rating
1 1/2 hr
ADA Compliant
No
Series
4300LN

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Bright Brass, Key Type Different, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1 1/2 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, For Use With Wood Doors with Wood or Steel Frames, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Number of Keys 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.