Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Passage, Grade 3

  • Mfr # ALPA10BP

  • Zoro # G5081730


product price: $31.19
/ea

Key Features

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPA10BP
Zoro #
G5081730
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in

Details

Backset
2-3/8 in or 2-3/4 in
Electrical/Mechanical
Mechanical
For Use With
Metal or Wood Doors
Includes
Mounting Hardware
Key Type
Not Keyed
Keyway Type
None
Location Type
Commercial
Lockset Function
Passage
Lockset Grade
3
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
0
Series
Alpharetta
Style
Alpharetta Straight
Finish
Oil Rubbed Bronze
Ligature Resistant
No
Standards
ANSI Grade 2
Lockset Fire Rating
Not Rated
Strike Dim.
2-1/4 in
Mortise / Cylindrical
Cylindrical
Number of Keys
0
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Handle Material
Metal
Strike Type
Full Lip, Round Corner
Lockset Finish
Oil Rubbed Bronze
Cylinder Core Type
Conventional Core Cylinder
Item
Door Lockset
Grade
3
Fire Rated
Not Rated
Keying
Unkeyed
Application
Commercial
Visual Indicator Message
No Message
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed
ANSI Grade
2
Knob/Handle Material
Bronze
Locking/Unlocking Access - Outside
Not Lockable
Includes Hardware
Hardware Included
Locking/Unlocking Access - Inside
Not Lockable
Fire Rating
Not Rated
Performance Grade
2
Ligature-Resistant
Not Ligature-Resistant
Lockset Style
Alpharetta Straight
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Passage,Grade 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.