Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 2

  • Mfr # AU21-626

  • Zoro # G1577926


product price: $70.01
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
ANSI Grade 2
Finish
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU21-626
Zoro #
G1577926
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 3-1/4 in
Door Thickness - Maximum
3 1/4 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
ANSI Grade 2
Finish
Satin Chrome
Series
YH Collection
Backset
2 3/8 in
Number of Keys
0
Ligature Resistant
No
ADA Compliant
Yes
Lockset Grade
2
Lockset Fire Rating
Not Rated
Keyway Type
None
Lockset Performance Strength
Heavy Duty
Style
YH Collection Augusta
Lockset Handle Type
Lever
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Cylindrical
Standards
ANSI Grade 2
Fire Rated
Not Rated
Keying
Non Keyed
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Application
Commercial
Lockset Style
YH Collection Augusta
Performance Grade
1
ANSI Grade
2
Fire Rating
Not Rated
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style YH Collection Augusta, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In., Ligature Resistant No, Item Lever Lockset, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 0, Required Door Thickness 1-3/8 In. to 3-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.