Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Privacy, Grade 2, Series: 4300LN

  • Mfr # AU4302LNX26D

  • Zoro # G0866663


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
4300LN
Required Door Thickness
1 3/8 in to 1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4302LNX26D
Zoro #
G0866663
UPC #
094700694904
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Item
Lever
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Series
4300LN
Backset
2 3/4 in
Strike Dim.
2 3/4 in x 1 1/8 in
Mortise/Cylindrical
Cylindrical
Handle Material
Cold Rolled Steel
Lockset Fire Rating
1 1/2 hr
Lockset Performance Strength
Medium Duty
Lockset Finish
Satin Chrome
Mortise / Cylindrical
Cylindrical
ADA Compliant
No
Lockset Handle Type
Lever
Standards
ANSI 117.1, UL Listed
Key Type
Not Keyed
Style
4300LN Augusta
Strike Type
ASA Strike
Lockset Grade
2
Keyway Type
None
Ligature Resistant
No

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1 1/2 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1 3/8 in to 1 3/4 in, Series 4300LN, Strike Dim. 2 3/4 in x 1 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.