Zoro Homepage

Lever Lockset, Mechanical, Privacy, Grade 3

  • Mfr # ALPR3

  • Zoro # G5081837


product price: $28.59
/ea

Key Features

Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
3
Finish
Polished Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALPR3
Zoro #
G5081837
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
2 1/4 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Commercial
Electrical/Mechanical
Mechanical
Grade
3
Finish
Polished Brass
Series
Alpharetta
Backset
2-3/8 in or 2-3/4 in
Strike Dim.
2-1/4 in
Includes
Mounting Hardware
Lockset Fire Rating
Not Rated
ADA Compliant
No
Lockset Performance Strength
Standard Duty
Style
Alpharetta Straight
Lockset Grade
3
Number of Pins
0
Cylinder Core Type
Conventional Core Cylinder
Strike Type
Full Lip, Round Corner
Ligature Resistant
No
Mortise / Cylindrical
Cylindrical
Key Type
Not Keyed
Handle Material
Metal
Mortise/Cylindrical
Cylindrical
For Use With
Metal or Wood Doors
Number of Keys
0
Keyway Type
None
Standards
ANSI Grade 2
Lockset Finish
Bright Brass
Lockset Handle Type
Lever
Keying
Unkeyed
Fire Rated
Not Rated
Visual Indicator Message
No Message
Application
Commercial
Lockset Type
Mechanical
Fire Rating
Not Rated
Lockset Style
Alpharetta Straight
ANSI/BHMA Finish
Bright Brass, Clear Coated
Knob/Handle Material
Metal
Performance Grade
2
ANSI Grade
2
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Privacy,Grade 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.