Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom

  • Mfr # AU79-626

  • Zoro # G1577935


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU79-626
Zoro #
G1577935
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
YH Collection Augusta
Lockset Finish
Satin Chrome
Keyway Type
Kwikset KW1, Schlage SC1, Yale Para
Key Type
Keyed Different
Standards
ANSI Grade 2
Item
Door Lockset
Location Type
Commercial
Lockset Fire Rating
Not Rated
Backset
2 3/8 in
Number of Keys
0
Series
YH Collection
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Ligature Resistant
No
Lockset Performance Strength
Heavy Duty
Fire Rated
Not Rated
Keying
Keyed Different
Grade
ANSI Grade 2
Finish
Satin Chrome
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Lockset Style
YH Collection Augusta
ANSI Grade
2
Fire Rating
Not Rated
Application
Commercial

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style YH Collection Augusta, Lockset Finish Satin Chrome, Keyway Type Kwikset KW1, Schlage SC1, Yale Para, Key Type Different, ADA Compliant Yes, Lockset Fire Rating Not Rated, Backset 2-3/8 In., Ligature Resistant No, Item Lever Lockset, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 0, Required Door Thickness 1-3/8 In. to 3-1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.