Shop ASSA ABLOY ACCENTRA

Lever Lockset, Mechanical, Storeroom

  • Mfr # B-PB4605LN x 626
  • Zoro # G0650596

product price: 
$
108.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
B-PB4605LN x 626
Zoro #
G0650596
UPC #
094713924098
Country of Origin
Korea, Republic of
Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
4600LN Pacific Beach
Lockset Finish
Dull Chrome
Keyway Type
Arrow, Best, Falcon
Key Type
Keyed Different
Lockset Performance Strength
Medium Duty
Series
4600LN
Standards
ANSI/BHMA A156.2, ANSI/BHMA A156.41, ANSI/SDI 250.13, ASTM E1886, ASTM E1996, ASTM E330, ICC A117.1, NFPA 80, TAS 201, TAS 202, TAS 203
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Handle Material
Heavy Gauge Steel
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Location Type
Commercial
ADA Compliant
Yes
For Use With
Metal Doors with Metal Frames
Strike Dim.
2-1/4 in x 4-7/8 in
Backset
2 3/4 in
Item
Door Lockset
Strike Type
Curved Lip
Number of Pins
6
Finish
Dull Chrome
Fire Rated
3 hr.
Number of Keys
0
Grade
2
Keying
Keyed Different
Type
SFIC
Visual Indicator Message
No Message
Material
Heavy Gauge Steel
Function
Storeroom
Strike
2-1/4 x 4-7/8"
Cylinder
Less SFIC Cylinder
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
2
Locking/Unlocking Access - Outside
Keyway
Trim Plate Shape
Round
Fire Rating
3 hr
Latch Bolt/Dead Bolt
Latch Bolt
Application
Commercial
Includes Core
Core Included
Performance Grade
2
Locking/Unlocking Access - Inside
Not Lockable
Lockset Style
Pacific Beach
Lockset Function ANSI Code
F86
Lockset Type
Mechanical
Knob/Handle Material
Heavy Gauge Steel
Ligature-Resistant
Not Ligature-Resistant

Description

Cylindrical Lockset, SFIC, Commercial, 4600LN Series, Curved Style, Dull Chrome Less SFIC Cylinder Finish, Function Storeroom, Grade 2, Material Heavy Gauge Steel, For Door Thickness 1-3/8 to 1-3/4 In., Backset 2-3/4 In., Front Size Dimension Rose 3-1/2 In., 2-1/4 x 4-7/8 In. Strike, Standards ANSI/BHMA A156.2 Grade 2, ADA, UL and cUL, Fire Rated 3 hr.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.