Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Series: 4300LN

  • Mfr # AU4305LNX26D

  • Zoro # G0866645


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AU4305LNX26D
Zoro #
G0866645
UPC #
094700760524
Country of Origin
United States

Dimensions

Required Door Thickness
1 3/8 in to 1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
2
Style
4300LN Augusta
Lockset Finish
Satin Chrome
Key Type
Different
Lockset Fire Rating
1 1/2 hr
Handle Material
Cold Rolled Steel
Lockset Performance Strength
Medium Duty
Series
4300LN
Strike Dim.
2 3/4 in x 1 1/8 in
Location Type
Commercial
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Item
Lever
Backset
2 3/4 in
Standards
ANSI 117.1, UL Listed
Strike Type
ASA Strike
ADA Compliant
No

Description

Mechanical, Lever, Cylindrical, Lockset Function Storeroom, Lockset Grade 2, Style 4300LN Augusta, Lockset Finish Satin Chrome, Key Type Different, Standards ANSI 117.1, UL Listed, ADA Compliant No, Lockset Fire Rating 1 1/2 hr, Backset 2 3/4 in, Ligature Resistant No, Handle Material Cold Rolled Steel, Item Lever, Location Type Commercial, Lockset Performance Strength Medium Duty, Required Door Thickness 1 3/8 in to 1 3/4 in, Series 4300LN, Strike Dim. 2 3/4 in x 1 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.