Zoro Homepage

Lockset, Conventional Cylinder Core

  • Mfr # YH852 x KW x RA CR X US26D

  • Zoro # G6388971


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Lever
Lockset Function
Passage
Required Door Thickness
1-3/8 in to 1-3/4 in
Keyway Type
KW 6 Pin
Series
YH852
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YH852 x KW x RA CR X US26D
Zoro #
G6388971
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in
Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in

Details

Lockset Handle Type
Lever
Lockset Function
Passage
Keyway Type
KW 6 Pin
Series
YH852
Key Material
Nickel
Electrical/Mechanical
Mechanical
Backset
2-3/8 in and 2-3/4 in
Includes
Deadbolt
Strike Type
Full Lip
For Use With
Residential
Strike Dim.
2-1/4 in
Number of Keys
2
Features
Deadbolt Activated with Key on the Outside, Interior Lever Retracts Latch and Deadbolt Simultaneously, Latch Bolt Operated by Either Lever, Single Point Lock
Handle Material
Aluminum
Cylinder Core Type
Conventional Core Cylinder
Standards
UL Listed
Location Type
Commercial, Residential
Number of Pins
6
Lockset Performance Strength
Heavy Duty
Item
Door Lockset
Style
Interconnected Lockset
Fire Rated
Not Rated
Finish
Satin Chrome
Grade
2
Keying
Keyed Different
Visual Indicator Message
No Message
Performance Grade
1
Application
Commercial, Residential
Knob/Handle Material
Aluminum
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Not Lockable
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lockset,Conventional Cylinder Core

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.